Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Bone and Antiqued White Fabric and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632361

  • Zoro # G422370078


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
19.88 in
Seat Color
White
Application Type
Commercial
Height
25.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632361
Zoro #
G422370078
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.88 in
Height
25.88 in
Width
13.75 in

Details

Assembly Required
Partial Assembly Needed
Seat Color
White
Application Type
Commercial
Item
Bar Chair

Description

This 26-inch bone and antiqued white fabric and solid wood backless counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from antiqued white solid wood combines with bone upholstered to give this stool a fresh and updated look. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products