This item is Discontinued.

Homeroots 26" Bone and Antiqued White Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632408

26" Bone and Antiqued White Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632408
  • Zoro # G322353683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632408
Zoro #
G322353683
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16.88 in
Height
26 in
Depth
16.88 in

Details

Application Type
Commercial
Item
Bar Chair
Seat Color
White
Assembly Required
Partial Assembly Needed

Description

With this 26-inch bone and antiqued white fabric and solid wood backless counter height swivel bar chair you can add design and extra seating to your space. A antiqued white solid wood frame is finished off with a bone upholstered seat that is the epitome of quality construction and design. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 26-inch h x 16.88-inch w x 16.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.