
26" Brown and Natural Leather and Solid Wood Low Back Counter Height Bar Chair
Mfr # 605946
Zoro # G122810539
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Seat Color
Natural
Seat Style
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605946
Zoro #
G122810539
UPC #
-
Country of Origin
India
Dimensions
Width
21 in
Length
19 in
Height
38 in
Details
Item
Bar Chairs
Shape
Rectangle
Assembly Required
No Assembly Needed
Seat Color
Natural
Seat Style
Rectangle
Capacity
250 lb
Bar Chair Type
Counter Height
Finish
Natural
Seat Material
Solid Wood
Number of Stools Included
1
Description
Bring a trendy bar vibe to your space, with this 26-inch brown and natural leather and solid wood low back counter height bar chair. The natural coloration of the high quality solid wood base marries nicely with the brown leather seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 38.00-inch h x 21.00-inch w x 19.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.