
26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chair
Mfr # 632370
Zoro # G322369806
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Brown
Depth
19.88 in
Height
25.88 in
Width
13.75 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632370
Zoro #
G322369806
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
19.88 in
Height
25.88 in
Width
13.75 in
Details
Seat Color
Brown
Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Description
With this 26-inch brown faux leather and solid wood backless counter height bar chair you can add design and extra seating to your space. A solid brown solid wood frame is finished off with a matching brown faux leather seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.88-inch h x 13.75-inch w x 19.88-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.