26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632503

  • Zoro # G822375468


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
14.56 in
Application Type
Commercial
Height
26.2 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632503
Zoro #
G822375468
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
14.56 in
Height
26.2 in
Depth
20 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Seat Color
Brown
Application Type
Commercial

Description

Comfortable enough to sit in for awhile, this 26-inch brown faux leather and solid wood backless counter height bar chair will transcend the look of your room. The base of this stool is made from solid wood in a brown, that matches the woven faux leather, also in brown. Designed to be good looking and practical, this backless bar chair features a rectangle shaped seat. A great seating option, this stool will bring a unique look to any room. 26.20-inch h x 14.56-inch w x 20.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.