Shop HOMEROOTS
See all product information
Create Account
26" Natural and Gray Solid Wood and Iron Counter Height Bar Chair
- Mfr # 605930
- Zoro # G522810498
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Iron
Capacity
300 lb
Height
41.5 in
Seat Color
Gray
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605930
- Zoro #
- G522810498
- UPC #
- -
- Country of Origin
- India
- Seat Material
- Iron
- Capacity
- 300 lb
- Seat Color
- Gray
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Number of Stools Included
- 1
- Bar Chair Type
- Counter Height
- Seat Style
- Round
- Item
- Bar Chairs
- Shape
- Rectangle
Dimensions
- Height
- 41.5 in
- Width
- 22.75 in
- Length
- 20.5 in
Description
With this 26-inch natural and gray solid wood and iron counter height bar chair you can add design and extra seating to your space. The natural solid mango wood seat of this stool is a nice contrast to the high quality, charcoal gray iron of the base. Not only good looking and stylish, this chair features a round edge seat and X cross back for the ultimate in modern farmhouse style, comfort, and enjoyment. 41.50-inch h x 22.75-inch w x 20.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.