Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Gray and Gold Velvet and Steel Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555741
- Zoro # G822810945
product price:Â
$
498.99
/pk of 2, $249.50/ea
Free Shipping & Returns
Key Features
Seat Style
Bucket
Shape
Rectangle
Finish
Glossy
Width
19.3 in
Bar Chair Type
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555741
- Zoro #
- G822810945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19.3 in
- Length
- 20.5 in
- Height
- 36.2 in
Details
- Seat Style
- Bucket
- Item
- Bar Chairs
- Shape
- Rectangle
- Finish
- Glossy
- Bar Chair Type
- Counter Height
- Number of Stools Included
- 2
- Capacity
- 350 lb
- Seat Material
- Steel
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gold
Description
With this set of two 26-inch gray and gold velvet and steel low back counter height bar chairs you can add design and extra seating to your space. Quality construction from gold steel combines with gray upholstered to give this stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 36.20-inch h x 19.30-inch w x 20.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.