26" Gold and Gray Metal and Velvet Low Back Counter Height Bar Chair

  • Mfr # 555076

  • Zoro # G622810909


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Seat Style
Rectangle
Finish
Glossy
Assembly Required
Full Assembly Needed
Width
19 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555076
Zoro #
G622810909
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Length
16 in
Height
36 in

Details

Seat Style
Rectangle
Finish
Glossy
Assembly Required
Full Assembly Needed
Number of Stools Included
1
Seat Material
Metal
Seat Color
Gold
Bar Chair Type
Counter Height
Item
Bar Chairs
Capacity
250 lb

Description

This 26-inch gold and gray metal and velvet low back counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gold coloration runs throughout this good looking metal and velvet stool. The base of this stool is made from metal in a gold color that is a nice contrast to the gold and gray velvet seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 36-inch h x 19-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.