26" Gray and Black Fabric and Metal Counter Height Bar Chair

  • Mfr # 605938

  • Zoro # G922811033


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Bar Chair Type
Counter Height
Finish
Matte
Seat Material
Metal
Seat Color
Black
Height
35.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605938
Zoro #
G922811033
UPC #
-
Country of Origin
China

Dimensions

Height
35.75 in
Width
20.5 in
Length
19.5 in

Details

Bar Chair Type
Counter Height
Finish
Matte
Seat Material
Metal
Seat Color
Black
Shape
Rectangle
Item
Bar Chairs
Capacity
250 lb
Number of Stools Included
1
Assembly Required
No Assembly Needed
Seat Style
Round

Description

Bring a trendy bar vibe to your space, with this 26-inch gray and black fabric and metal counter height bar chair. A black metal frame is finished off with a gray upholstered seat that is the epitome of quality construction and design. The round shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 35.75-inch h x 20.50-inch w x 19.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.