26" Gray and Black Faux Leather Counter Height Swivel Bar Chair
- Mfr # 534419
- Zoro # G722362636
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width
20 in
Seat Color
Gray Black
Application Type
Non-Commercial
Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534419
- Zoro #
- G722362636
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gray Black
- Application Type
- Non-Commercial
Dimensions
- Width
- 20 in
- Height
- 34 in
- Depth
- 21 in
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and black faux leather counter height swivel bar chair. The base of this stool is made from manufactured wood in a black color that is a nice contrast to the gray faux leather seat. The bucket shape of the seat combines with a full_back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch h x 20-inch w x 21-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.