Set of Two 25" Gray and White Velvet and Solid Wood Counter Height Bar Chairs, 2PK
- Mfr # 573453
- Zoro # G622810435
product price:Â
$
533.99
/pk of 2, $267.00/ea
Free Shipping & Returns
Key Features
Shape
Square
Length
25 in
Bar Chair Type
Counter Height
Width
19 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573453
- Zoro #
- G622810435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Width
- 19 in
- Height
- 42 in
Details
- Shape
- Square
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 2
- Seat Style
- Square
- Seat Color
- White
- Seat Material
- Solid Wood
- Finish
- Glossy
- Capacity
- 220 lb
- Item
- Bar Chairs
Description
Bring a trendy bar vibe to your space, with this set of two 25-inch gray and white velvet and solid wood counter height bar chairs. The base of this stool is made from solid wood in a white color that is a nice contrast to the gray velvet seat. Horizontal channel tufted stitching adds to the sense of design and style. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 42.00-inch h x 19.00-inch w x 25.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.