
26" Gray and Black Faux Leather with Solid Wood Swivel Counter Height Bar Chair
Mfr # 534478
Zoro # G922369190
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Application Type
Non-Commercial
Height
37.5 in
Width
20.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534478
Zoro #
G922369190
UPC #
-
Country of Origin
China
Dimensions
Depth
19 in
Height
37.5 in
Width
20.5 in
Details
Application Type
Non-Commercial
Item
Bar Chair
Seat Color
Gray Black
Assembly Required
Full Assembly Needed
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and black faux leather and solid wood swivel counter height bar chair. The black coloration of the high quality solid wood base marries nicely with the gray faux leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37.5-inch H x 20.5-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.