
26" Gray and Cool Gray Fabric and Solid Wood Backless Counter Height Bar Chair
Mfr # 632500
Zoro # G422344505
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Depth
19.8 in
Assembly Required
Partial Assembly Needed
Width
17.2 in
Seat Color
Cool Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632500
Zoro #
G422344505
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
26 in
Depth
19.8 in
Width
17.2 in
Details
Assembly Required
Partial Assembly Needed
Seat Color
Cool Gray
Application Type
Commercial
Item
Bar Chair
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and cool gray fabric and solid wood backless counter height bar chair. Quality construction from cool gray solid wood combines with gray upholstered to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 17.2-inch w x 19.8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.