Shop HOMEROOTS
See all product information
Create Account
27" Cream and Black Faux Leather with Metal Swivel Counter Height Bar Chair
- Mfr # 534450
- Zoro # G122348018
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Cream Black
Height
37 in
Width
19 in
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534450
- Zoro #
- G122348018
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37 in
- Width
- 19 in
- Depth
- 19.5 in
Details
- Seat Color
- Cream Black
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
Description
This 27-inch cream and black faux leather and metal swivel counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black metal combines with cream faux leather to give this stool a fresh and updated look. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.