26" Blue and Gold Metal and Velvet Low Back Counter Height Bar Chair
- Mfr # 555073
- Zoro # G622811074
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Bar Chair Type
Counter Height
Seat Material
Metal
Seat Color
Gold
Number of Stools Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555073
- Zoro #
- G622811074
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Length
- 16 in
- Width
- 19 in
Details
- Bar Chair Type
- Counter Height
- Seat Material
- Metal
- Seat Color
- Gold
- Number of Stools Included
- 1
- Finish
- Glossy
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Capacity
- 250 lb
Description
Comfortable enough to sit in for awhile, this 26-inch blue and gold metal and velvet low back counter height bar chair will transcend the look of your room. A sleek gold monotone color gives this metal and velvet stool a fresh and updated look. Quality construction from gold metal combines with blue and gold velvet to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 36-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.