26" Taupe and Gold Fabric and Stainless Steel Counter Height Swivel Bar Chair
- Mfr # 569152
- Zoro # G622354717
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Depth
23 in
Application Type
Non-Commercial
Width
22 in
Height
37 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569152
- Zoro #
- G622354717
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 23 in
- Width
- 22 in
- Height
- 37 in
Details
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Seat Color
- Taupe Gold
- Assembly Required
- Partial Assembly Needed
Description
With this 26-inch taupe and gold fabric and stainless steel counter height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the taupe fabric seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. The armchair design gives you a great place to comfortably rest your arms. 37-inch H x 22-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.