
26" Gray Metal Outdoor Dining Chair with Gray Cushion
Mfr # 490230
Zoro # G022832839
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Chair Frame Color
Beige, Black
Includes
1 Arm Chair with cushion
Chair Finish
Matte Black
Commercial Use
Yes
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490230
Zoro #
G022832839
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Height
41 in
Chair Width
26 in
Chair Depth
33 in
Details
Chair Frame Color
Beige, Black
Includes
1 Arm Chair with cushion
Chair Finish
Matte Black
Commercial Use
Yes
Canopy Included
No
Cushions Included
Yes
Outdoor Chair Type
Accent Chair
Number of Chairs Included
1
Assembly
Partial Assembly Needed
Item
Outdoor Chairs
Chair Frame Material
Steel
Chair Weight Capacity
250 lb
Modular
No
Product Type
Modern
Description
Create an enchanting outdoor dining ambiance with the 26-inch gray metal outdoor dining chair with gray cushion, adding a touch of sophistication and refinement to your outdoor space. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 41-inch H x 26-inch W x 33-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.