31" Sea Green Heavy Duty Plastic Outdoor Modular with Sea Green Cushion
- Mfr # 565278
- Zoro # G022832730
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Product Type
Does Not Apply
Cushion Cover Material
Polypropylene
Number of Chairs Included
1
Canopy Included
No
Chair Height
30.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565278
- Zoro #
- G022832730
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Does Not Apply
- Cushion Cover Material
- Polypropylene
- Number of Chairs Included
- 1
- Canopy Included
- No
- Detachtable Cushion Cover
- Yes
- Item
- Outdoor Chairs
- Cushion Cover Closure Method
- Zipper
- Cushions Included
- Yes
- Outdoor Chair Type
- Modular
- Chair Frame Color
- Gray
- Includes
- Chair
- Chair Frame Material
- Polypropylene
- Chair Weight Capacity
- 250 lb
- Commercial Use
- Yes
- Assembly
- Full Assembly Needed
- UV Protective Finish
- No
- Detachable Cushion
- Yes
- Modular
- Yes
Dimensions
- Chair Height
- 30.9 in
- Chair Depth
- 29.3 in
- Chair Width
- 30.9 in
Description
Experience outdoor lounging reimagined with the innovative 31-inch sea green heavy duty plastic outdoor modular with sea green cushion, offering versatility and convenience without compromising on aesthetics. Safe to use both indoors and out, this chair is designed to be not only durable but comfortable. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. Let these sea green cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.9-inch h x 30.9-inch w x 29.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.