This item is Discontinued.

Homeroots 26" Gray Wood and Iron C Table End Table With Magazine Holder And USB Port 544069

26" Gray Wood and Iron C Table End Table With Magazine Holder And USB Port (Discontinued)

  • Mfr # 544069
  • Zoro # G222374634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544069
Zoro #
G222374634
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Width
15.75 in
Depth
10.25 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Tabletop Color
Gray
Application Type
No

Description

Show off your exquisite taste with this 26-inch gray wood and iron c table end table with magazine holder and USB port. A sleek gray monotone color gives this iron and manufactured wood table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 25.5-inch h x 15.75-inch w x 10.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.