26" Green and Silver Velvet and Stainless Steel Low Back Counter Height Bar Chair
- Mfr # 555075
- Zoro # G522811082
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Finish
Chrome
Assembly Required
Full Assembly Needed
Number of Stools Included
1
Seat Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555075
- Zoro #
- G522811082
- UPC #
- -
- Country of Origin
- China
- Bar Chair Type
- Counter Height
- Finish
- Chrome
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 1
- Seat Material
- Stainless Steel
- Capacity
- 250 lb
- Seat Color
- Silver
- Item
- Bar Chairs
- Seat Style
- Rectangle
Dimensions
- Length
- 16 in
- Width
- 19 in
- Height
- 36 in
Description
Bring a trendy bar vibe to your space, with this 26-inch green and silver velvet and stainless steel low back counter height bar chair. The base of this stool is made from stainless steel in a silver color that is a nice contrast to the green velvet seat. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.