
26" Ivory and Black Shearling and Steel Counter Height Bar Chair
Mfr # 555759
Zoro # G622359729
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Width
24.4 in
Depth
24 in
Height
37 in
Assembly Required
Full Assembly Needed
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555759
Zoro #
G622359729
UPC #
-
Country of Origin
China
Dimensions
Width
24.4 in
Depth
24 in
Height
37 in
Details
Seat Color
Ivory Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Commercial
Description
The perfect way to add some extra seating in your home, this 26-inch ivory and black shearling and steel counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from steel in a black color that is a nice contrast to the ivory shearling seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 24.4-inch W x 24-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.