26" Light Gray and Black Fabric with Solid Wood Swivel Counter Height Bar Chair

  • Mfr # 534479

  • Zoro # G722367754


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Height
37.5 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534479
Zoro #
G722367754
UPC #
-
Country of Origin
China

Dimensions

Depth
19 in
Height
37.5 in
Width
20.5 in

Details

Application Type
Non-Commercial
Seat Color
Light Gray/Gray Black
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

With this 26-inch light gray and black fabric and solid wood swivel counter height bar chair you can add design and extra seating to your space. The light gray fabric seat of this stool is a nice contrast to the high quality, black solid wood of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 37.5-inch H x 20.5-inch W x 19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.