Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Natural and Black Solid Wood and Iron Backless Counter Height Bar Chair

  • Mfr # 605910

  • Zoro # G922374989


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Seat Color
Black
Height
26.5 in
Assembly Required
No Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605910
Zoro #
G922374989
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
26.5 in
Width
16 in

Details

Item
Bar Chair
Seat Color
Black
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

The perfect way to add some extra seating in your home, this 26-inch natural and black solid wood and iron backless counter height bar chair will elevate the look and vibe of your room. The black coloration of the high quality cylindrical iron base marries nicely with the natural solid wood seat. Good looking and stylish, this chair features a round shaped seat with an armless and backless design for the ultimate in comfort and enjoyment. 26.5-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.