Set of Two 27" Black Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 719670
- Zoro # G122810492
product price:Â
$
294.99
/pk of 2, $147.50/ea
Free Shipping & Returns
Key Features
Length
19.1 in
Finish
Matte
Seat Material
Metal
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719670
- Zoro #
- G122810492
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.1 in
- Width
- 19.3 in
- Height
- 36.2 in
Details
- Finish
- Matte
- Seat Material
- Metal
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Counter Height
- Seat Color
- Black
- Capacity
- 250 lb
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Shape
- Rectangle
- Seat Style
- Rectangle
Description
Bring a trendy bar vibe to your space, with this set of two 27-inch black faux leather and metal low back counter height bar chairs. These stools feature vertical channel tufted stitching and all over black coloration that creates a modern and chic look. Not only good looking and stylish, the rectangle shape of the seat features a slight scooped edge and combines with a low back to give this chair both a comfortable and fashionable look. 36.20-inch h x 19.30-inch w x 19.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.