
26" White and Black Fabric and Solid Wood Backless Counter Height Swivel Bar Chair
Mfr # 632412
Zoro # G122372822
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Seat Color
White Black
Assembly Required
Partial Assembly Needed
Depth
16.88 in
Height
26 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632412
Zoro #
G122372822
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
16.88 in
Height
26 in
Width
16.88 in
Details
Seat Color
White Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Description
Comfortable enough to sit in for awhile, this 26-inch white and black fabric and solid wood backless counter height swivel bar chair will transcend the look of your room. The white upholstered cushioned seat of this stool is a nice contrast to the high quality, black solid wood of the base. The round shape of the seat gives this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 26-inch h x 16.88-inch w x 16.88-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.