Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523066
Zoro # G922908108
product price:Â $55.49
/eaKey Features
Width
26 in
Length
26 in
Removable Cover
Yes
Type
Decorative Sham Pillow
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523066
- Zoro #
- G922908108
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.25 in
Details
- Item
- Bed Pillows
- Removable Cover
- Yes
- Type
- Decorative Sham Pillow
- Commercial Use
- No
- Cooling Technology
- No
- Gusseted Edge
- No
- Style
- Transitional
- Hypoallergenic
- No
- Color
- Silver
- Antimicrobial
- No
- Washing Instructions
- Yes
Description
Elevate your bedding ensemble with the 26-inch x 26-inch decorative sham pillow. Crafted from luxurious sateen weave fabric with a thread count denier 80x100, this pillow boasts a gsm of 115, ensuring a soft and cozy feel. Featuring a non-pilling design, this pillow is a durable addition to your decor. The removable cover allows for easy washing in the machine, maintaining its pristine look effortlessly. Perfect for a twin xl bed, this transitional style pillow adds a touch of elegance to any bedroom. Make a statement with this stylish and functional decorative sham pillow today. 26-inch H x 26-inch W x 0.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.