Shop HOMEROOTS
See all product information
Create Account
26in Chestnut Solid Wood Accent Cabinet With Two Doors And Three Drawers
- Mfr # 654274
- Zoro # G823438711
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Glass Doors
No
Number of Drawers
3
Cabinet Doors
Yes
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654274
- Zoro #
- G823438711
- UPC #
- -
- Country of Origin
- India
- Material
- Solid Wood
- Glass Doors
- No
- Number of Drawers
- 3
- Cabinet Doors
- Yes
- Shape
- Round
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Number of Cabinets
- 1
- Finish
- Chestnut
- Color
- Brown
- Weight Capacity
- 52 lbs
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Shelves Included
- No
- Item
- Cabinets
- Mirrored Finish
- No
Dimensions
- Width
- 23.6 in
- Overall Length
- 25.6 in
- Overall Depth
- 11.8 in
- Size
- 11.8" x 23.6" x 25.6
Description
This 26-inch chestnut solid wood accent cabinet with two doors and three drawers will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 25.60-inch h x 23.60-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.