26in Red and Off White Novelty Scooter Open Cabinet With Two Shelves
- Mfr # 402229
- Zoro # G423438975
product price:Â
$
1,966.99
/ea
Key Features
Solid Wood Frame
No
Weight Capacity
10 lbs
Overall Length
40 in
Lacquered
No
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402229
- Zoro #
- G423438975
- UPC #
- -
- Country of Origin
- India
- Solid Wood Frame
- No
- Weight Capacity
- 10 lbs
- Lacquered
- No
- Gloss Finish
- No
- Shelves Included
- No
- Glass Doors
- No
- Cabinet Doors
- No
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Shape
- Square
- Cabinet Type
- Display Stand
- Color
- Brown
- Finish
- Natural
- Cabinet Design
- Console
- Mirrored Finish
- No
Dimensions
- Overall Length
- 40 in
- Width
- 26 in
- Overall Depth
- 39.5 in
Description
Dress up your dining room, living room, bedroom, or hallway with this fun 26in red and off white novelty scooter open cabinet with two shelves. Display and storage vessels don't have to be unsightly. Made from repurposed metal and genuine mango wood, this rustic and distressed cabinet is good looking and unique. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking conversation piece/cabinet. 40in H x 26in W x 39.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.