Shop HOMEROOTS
See all product information
Create Account
39in Oak Wood Wall mounted Accent Cabinet
- Mfr # 535017
- Zoro # G823439213
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Gloss Finish
No
Overall Length
19.3 in
Cabinet Type
Accent Cabinet
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535017
- Zoro #
- G823439213
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Glass Doors
- No
- Cabinet Doors
- No
- Color
- Beige
- Cabinet Design
- Wall Mounted
- Shape
- Rectangular
- Item
- Cabinets
- Material
- Manufactured Wood
- Finish
- Natural
- Lacquered
- No
- Mirrored Finish
- No
- Shelves Included
- No
- Weight Capacity
- 22 lbs
Dimensions
- Overall Length
- 19.3 in
- Width
- 39.3 in
- Overall Depth
- 12.6 in
Description
This 39-inch oak wood wall mounted accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.3-inch h x 39.3-inch w x 12.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.