17in Dark Brown And Blue Upholstered 100% Polyester Floral Entryway Bench With Flip Top
- Mfr # 469439
- Zoro # G223440123
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Leg Material
Solid Wood
Assembly
Full Assembly Needed
Upholstery Color
Red, White
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469439
- Zoro #
- G223440123
- UPC #
- -
- Country of Origin
- China
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Upholstery Color
- Red, White
- Upholstery Material
- 100% Polyester
- Leg Color
- Espresso
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Finish
- Wood
- Weight Capacity
- 250 lbs
- Style
- Mid-Century
- Item
- Benches
- Upholstered
- Yes
- Material
- Upholstery
- Bench Pattern
- Floral
- Color
- Red, White
Dimensions
- Size
- 23.25" x 17.25" x 43.25"
- Width
- 17.25 in
- Overall Depth
- 43.25 in
- Overall Length
- 23.25 in
Description
Practicality and fashion mix together with this handy 17in dark brown and blue upholstered 100% polyester floral entryway bench with flip top. A espresso solid wood frame is finished off with a red and white upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding and soft 100% polyester in a floral pattern, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 23.25in H x 17.25in W x 43.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.