
27" Brown Faux Leather And Black Arm Chair
Mfr # 526385
Zoro # G622371219
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
34.69 in
Overall Height
29.13 in
Overall Width
27.09 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526385
Zoro #
G622371219
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
34.69 in
Overall Height
29.13 in
Overall Width
27.09 in
Details
Color
Black/Brown
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
A mix of form and function, this 27" brown faux leather and black club chair will bring a good looking and usable accent to your space. This gorgeous brown chair is masterfully upholstered in durable faux leather. As an added bonus this handsome chair also includes upholstered pillow top armrests for great support. 29.13" H x 27.09" W x 34.69" D29.13" H x 27.09" W x 34.69" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.