Zoro Homepage

27" Gray And Antiqued White Solid Wood Backless Counter Height Bar Chair

  • Mfr # 534321

  • Zoro # G422360635


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
16 in
Assembly Required
Full Assembly Needed
Width
16 in
Height
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534321
Zoro #
G422360635
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
16 in
Width
16 in
Height
25.75 in

Details

Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 27-inch gray and antiqued white solid wood backless counter height bar chair. The gray upholstered seat of this stool is a nice contrast to the high quality, antiqued white solid wood of the base. A backless mixed with a square shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 25.75-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.