Shop HOMEROOTS
See all product information
Create Account
27" Gray and Black Faux Leather with Metal Swivel Counter Height Bar Chair
- Mfr # 534451
- Zoro # G422350872
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Black
Assembly Required
Full Assembly Needed
Height
37 in
Application Type
Non-Commercial
Depth
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534451
- Zoro #
- G422350872
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Gray Black
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Height
- 37 in
- Depth
- 19.5 in
- Width
- 19 in
Description
Comfortable enough to sit in for awhile, this 27-inch gray and black faux leather and metal swivel counter height bar chair will transcend the look of your room. A black metal frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.