27" Gray and Black Steel and Fabric Nine Drawer Combo Dresser

  • Mfr # 484702

  • Zoro # G022905724


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Dresser Orientation
Vertical
Hutch Included
No
Dresser Type
Combo Dresser
Number of Drawers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484702
Zoro #
G022905724
UPC #
-
Country of Origin
China

Dimensions

Depth
11.8 in
Width
26.8 in
Length
37.4 in

Details

Item
Dressers
Commercial Use
Yes
Dresser Orientation
Vertical
Color
Gray, Black
Hutch Included
No
Dresser Type
Combo Dresser
Number of Drawers
9
Material
Steel, Fabric
Style
Modern
Doors Included
No
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 27" gray and black steel and fabric nine drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 37.4" H x 26.8" W x 11.8" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.