27" Gray and Natural Wood Solid Wood Outdoor Dining Chair with Gray Cushion

  • Mfr # 490225

  • Zoro # G522832919


product price:  $657.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Dining Chair
Product Type
Modern
Number of Chairs Included
1
Commercial Use
Yes
Chair Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490225
Zoro #
G522832919
UPC #
-
Country of Origin
Viet Nam

Dimensions

Chair Height
31 in
Chair Width
27 in
Chair Depth
24 in

Details

Item
Outdoor Chairs
Includes
1 Dining Chair
Product Type
Modern
Number of Chairs Included
1
Commercial Use
Yes
Chair Finish
Natural Wood
Modular
No
Chair Frame Material
Solid Wood
Cushions Included
Yes
Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
Canopy Included
No
UV Protective Finish
Yes
Chair Frame Color
Brown
Detachable Cushion
Yes

Description

Experience the perfect blend of form and function with the 27-inch gray and natural wood solid wood outdoor dining chair with gray cushion, designed to withstand the elements while providing exceptional comfort and timeless design. Let the captivating natural wood color make a lasting impression and showcase your unique personality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Arms give this chair shape and definition and make it a good looking and comfortable option. Opting for wood as your outdoor furniture material allows you to enjoy a connection with nature, as it embodies warmth, authenticity, and a sense of grounding, enhancing your outdoor living experience. Enjoy the good life everyday with this fashionable outdoor seating option. 31-inch H x 27-inch W x 24-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.