Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Off White Fabric Swivel Barrel Chair

  • Mfr # 554188

  • Zoro # G222810415


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Back Type
Fixed Back
Arms Included
Yes
Hardware Finish
Unfinished
Includes
1 Chair
Overall Length
27.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554188
Zoro #
G222810415
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
27.4 in
Overall Depth
32 in
Overall Height
30.7 in

Details

Back Type
Fixed Back
Arms Included
Yes
Hardware Finish
Unfinished
Includes
1 Chair
Upholstery Material
Fabric
Removable Seat Cushions
No
Arm Material
Fabric
Legs Included
No
Accent Chair Pattern
Solid Color
Item
Barrel Chair
Weight Capacity
250 lb
Ottoman Included
No
Seat Color
Cream
Purposeful Distressing Type
No Distressing
Arm Style
Recessed Arms
Adjustable Headrest
No
Seat Material
Manufactured Wood
Upholstery Color
Off White

Description

Fill your living room, bedroom, or office with fashionable seating options with this 27-inch off white fabric swivel barrel chair. This gorgeous solid color off white barrel chair is masterfully upholstered in durable fabric. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. This chair features a swivel function so that you can turn and angle easily to interact with your space. 30.7-inch h x 27.4-inch w x 32-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.