27" White and Natural Boucle and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632471

  • Zoro # G622371769


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Width
16.92 in
Assembly Required
Partial Assembly Needed
Seat Color
White
Height
26.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632471
Zoro #
G622371769
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16.92 in
Height
26.57 in
Depth
16.92 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Seat Color
White
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 27-inch white and natural boucle and solid wood backless counter height bar chair. The base of this stool is made from solid wood in a natural color that is a nice contrast to the white upholstered seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. A great seating option, this stool will bring a unique look to any room. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 26.57-inch h x 16.92-inch w x 16.92-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.