Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" White and Black Fabric and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555079
- Zoro # G022810714
product price:Â
$
245.99
/pk of 2, $123.00/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Assembly Required
Full Assembly Needed
Width
18 in
Seat Style
Bucket
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555079
- Zoro #
- G022810714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 41 in
Details
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
- Finish
- Unfinished
- Seat Material
- Metal
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Capacity
- 250 lb
- Bar Chair Type
- Counter Height
Description
Comfortable enough to sit in for awhile, this set of two 26-inch white and black fabric and metal low back counter height bar chairs will transcend the look of your room. The black coloration of the high quality metal base marries nicely with the white fabric seat. A low_back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41-inch h x 18-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.