Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" X 26" Silver Geometric Metal Abstract Hanging Dimensional Sculpture

  • Mfr # 634350

  • Zoro # G622885440


product price: $68.99
/ea

Key Features

Mirrored
No
Construction Method
Handmade
Length
26.75 in
Lighted
No
Size
W: 26" x D:1.5" x H: 26.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634350
Zoro #
G622885440
UPC #
-
Country of Origin
China

Dimensions

Length
26.75 in
Size
W: 26" x D:1.5" x H: 26.75"
Depth
1.5 in
Width
26 in

Details

Mirrored
No
Construction Method
Handmade
Lighted
No
Finish
Silver
Style
Modern
Pattern
Geometric
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Orientation
Vertical Only
Fringe/Tassels Included
No
Color
Silver
Material
Metal
Hooks Included
No
Shape
Novelty
Outdoor Suitability
No
Item
Wall Decor
Commercial Use
Yes

Description

Easily create a focal point in your room with this generously sized modern decor. Handmade with care, this piece brings some authenticity to your space. Its vertical orientation allows for a striking display, enhancing the visual height of your walls. Crafted from high-quality metal, this hanging dimensional sculpture adds a touch of sophistication to any setting. The contemporary style seamlessly integrates with various design aesthetics, making it a versatile addition to your home. Each element is thoughtfully designed to capture attention and evoke conversation, transforming ordinary walls into stunning showcases of art. 26.75-inch h x 26.00-inch w x 1.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.