Shop HOMEROOTS
See all product information
Create Account
35in Black and Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 723431
- Zoro # G323440016
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13.8 in
Hand Crafted
Yes
Bench Type
Entryway Bench
Seat Material
Upholstery
Finish
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723431
- Zoro #
- G323440016
- UPC #
- -
- Country of Origin
- India
- Hand Crafted
- Yes
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
- Finish
- Brown
- Style
- Modern
- Weight Capacity
- 22 lbs
- Upholstered
- Yes
- Shape
- Rectangle
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Color
- Brown
- Nailhead Trim
- No
- Upholstery Color
- Black
- Leg Material
- Solid Wood
- Upholstery Material
- Genuine Leather
- Color
- Brown
- Assembly
- No Assembly Needed
- Material
- Upholstery
Dimensions
- Overall Depth
- 13.8 in
- Width
- 35.4 in
- Overall Length
- 15.7 in
Description
Optimize your space and add some charm to your room with the 35-inch black and brown genuine leather and solid wood upholstered bench. The black upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.