Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Blue Metal Outdoor Zero Gravity Chair with Blue Cushion

  • Mfr # 320591

  • Zoro # G722832597


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Chair Weight Capacity
310 lb
Product Type
Lodge
Canopy Included
No
Number of Chairs Included
1
Chair Depth
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320591
Zoro #
G722832597
UPC #
-
Country of Origin
France

Dimensions

Chair Depth
32.7 in
Chair Height
43.5 in
Chair Width
27.6 in

Details

Chair Weight Capacity
310 lb
Product Type
Lodge
Item
Outdoor Chairs
Canopy Included
No
Number of Chairs Included
1
Outdoor Chair Type
Zero Gravity Chair
Assembly
No Assembly Needed
Cushions Included
Yes
Chair Frame Color
Blue
Modular
No
Cushion Cover Material
Polyester blend
Chair Frame Material
Metal

Description

Take relaxation to a whole new way level as you experience the feeling of blissful weightlessness with this fabulous 28-inch blue and gray metal zero gravity chair. Arms give this chair shape and definition and make it a good looking and comfortable option. Lounge like a superstar in this sling style seat that hugs you with its ergonomic design, good looks, and clean lines. Enjoy the good life everyday with this fashionable outdoor seating option. 43.5-inch H x 27.6-inch W x 32.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.