Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Gray And Black Fabric Side Chair

  • Mfr # 572300

  • Zoro # G422374526


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Depth
33 in
Overall Height
31.9 in
Seat Color
Gray Black
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572300
Zoro #
G422374526
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Height
31.9 in
Overall Width
28 in

Details

Assembly Required
Full Assembly Needed
Item
Accent Chair
Seat Color
Gray Black
Commercial Use
Yes

Description

A mix of form and function, this 28-inch gray and black fabric side chair will bring a good looking and usable accent to your space. This sturdy olefin upholstered side chair comes in a chic solid gray color to give your space just the right look. The high quality aluminum inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. A versatile slipcover is included as part of the design, allowing you to change up the look of your room with a change of the cover. 31.9-inch h x 28-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.