28" Green And Brown Heavy Duty Plastic And Solid Wood Counter Height Bar Chair

  • Mfr # 520673

  • Zoro # G322359616


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Height
41 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Width
22 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520673
Zoro #
G322359616
UPC #
-
Country of Origin
China

Dimensions

Height
41 in
Width
22 in
Depth
21 in

Details

Application Type
Commercial
Item
Bar Chair
Assembly Required
Full Assembly Needed
Seat Color
Green Brown

Description

Comfortable enough to sit in for awhile, this 28-inch green and brown heavy duty plastic and solid wood counter height bar chair will transcend the look of your room. Quality construction from brown solid wood combines with green plastic to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. 41-inch H x 22-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.