28" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627460
Zoro # G922909242
product price:Â $1,259.99
/ea
Free Shipping & Returns
Key Features
Base Color
Light Brown
Material
Manufactured Wood
Length
18.1 in
Width
28 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627460
Zoro #
G922909242
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
28 in
Height
20 in
Details
Base Color
Light Brown
Material
Manufactured Wood
Color
White
Finish
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Description
28-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from high-quality manufactured wood, this vanity features a stunning light brown finish that complements any contemporary bathroom decor. The included ceramic sink in pristine white adds a touch of sophistication while ensuring durability. With two functional drawers equipped with soft close drawer glides, organization is effortless and noise-free. This vanity's free-standing standard installation type allows for easy placement in your chosen space. Elevate your bathroom with this stylish and practical addition that seamlessly blends form and function to meet your needs. 20-inch h x 28-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.