Shop HOMEROOTS
See all product information
Create Account
36" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627487
Zoro # G522908768
product price:Â $1,466.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
36 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627487
- Zoro #
- G522908768
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 36 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Base Color
- Gray
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 36-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a sleek and contemporary design that enhances any bathroom decor. Crafted from high-quality manufactured wood, both the base and countertop ensure durability and a modern aesthetic. This vanity features a pristine ceramic sink, providing both functionality and style. With two functional drawers equipped with soft close drawer glides, it offers ample storage for your essentials while maintaining a clutter-free space. The gray finish of the base complements the white sink, creating a sophisticated look that easily integrates into various design schemes. Its free-standing installation type allows for versatile placement and an elegant appeal in your bathroom setting. 18.9375-inch h x 36-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.