Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627466
Zoro # G022910667
product price:Â $1,069.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627466
- Zoro #
- G022910667
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Natural
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and two drawers is a stunning addition to any modern bathroom. Crafted from high-quality manufactured wood, this vanity showcases a beautiful natural finish that enhances its charm. The ceramic sink complements the design, offering both functionality and elegance. With two functional drawers equipped with soft close glides, organization becomes effortless while maintaining a sleek appearance. This free-standing vanity is easy to install, making it a practical choice for any renovation project. Its clean lines and neutral colors ensure it fits seamlessly into various decor styles, delivering both style and utility without compromising on space. Upgrade your bathroom with this chic and versatile vanity solution. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.