Shop HOMEROOTS
See all product information
Create Account
28" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627368
Zoro # G722911490
product price:Â $1,335.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627368
- Zoro #
- G722911490
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern style with practical functionality. Crafted from manufactured wood, this vanity offers a sleek and clean aesthetic that enhances any bathroom design. The white ceramic sink is seamlessly integrated, providing a fresh and elegant contrast to the vanity base. With three functional drawers, ample storage space is available for your toiletries and essentials, ensuring a clutter-free environment. The soft close drawer glides offer a smooth and quiet operation, enhancing usability. Designed for free-standing standard installation, this vanity is easy to set up and move if necessary. Elevate your bathroom with this stylish and efficient piece that perfectly balances form and function. 39.06-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.