28" White Wood And Metal Round Cross Legs Coffee Table

  • Mfr # 554287

  • Zoro # G922832458


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Coffee Table Type
Coffee Table
Frame Material
Metal
Leg Color
White
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554287
Zoro #
G922832458
UPC #
-
Country of Origin
China

Dimensions

Length
28 in
Height
17 in
Width
28 in

Details

Finish
Powder Coated
Coffee Table Type
Coffee Table
Frame Material
Metal
Leg Color
White
Style
Contemporary
Weight Capacity
50 lb
Hand Crafted
No
Tabletop Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Queen Anne Legs
No
Leg Type
Cross Legs
Wheels Included
No
Item
Coffee Tables
Shape
Round
Commercial Use
Yes
Assembled/Unassembled
Unassembled
Tabletop Color
White

Description

Give your living room, family room, or office the perfect anchor piece with this 28-inch white wood and metal round cross legs coffee table. A sleek white monotone color gives this metal and manufactured wood table a fresh and updated look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 28-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.