Shop HOMEROOTS
See all product information
Create Account
40" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627498
Zoro # G622910579
product price:Â $1,667.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
40 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627498
- Zoro #
- G622910579
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 40 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Base Color
- Light Brown
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 40-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern style with functionality to elevate your bathroom space. Crafted from durable manufactured wood, this vanity showcases a chic light brown finish that complements any decor. The sleek white ceramic sink adds a touch of elegance, while the free-standing design offers easy installation. It features two functional drawers equipped with soft close drawer glides, ensuring a smooth and quiet experience every time. This vanity not only enhances the aesthetic appeal of your bathroom but also provides practical storage solutions for your essentials, making it an ideal choice for any contemporary home. 18.9375-inch h x 40-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.