28" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627416
Zoro # G022909098
product price:Â $813.99
/ea
Free Shipping & Returns
Key Features
Countertop Material
Manufactured Wood
Length
18.1 in
Color
White
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627416
Zoro #
G022909098
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
28 in
Height
19 in
Details
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Finish
White
Item
Bathroom Vanities
Includes
Sink
Base Color
White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and two drawers brings a touch of modern elegance to your bathroom space. Crafted with high-quality manufactured wood, this vanity features a durable countertop and base that blend seamlessly with its chic white finish. The included ceramic sink offers a sleek surface for daily use. With two functional drawers equipped with soft close drawer glides, this vanity ensures quiet and easy access to your essentials. Designed for free-standing standard installation, it provides stability and convenience. This vanity not only enhances the aesthetic of your bathroom but also maximizes functionality, making it an ideal choice for contemporary living. Enjoy ample storage while maintaining a clean and polished look. 19-inch h x 28-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.